Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spring Snap With Swivel Bracket

Spring Snap With Swivel Bracket EA638AS-4

by ESCO
5.00 (2)
Item.#
03548736
Mfr.#
EA638AS-4
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Die-cast zinc alloy (nickel plated)
Working Load (kg)
4
Width (mm)
(Ring) 15
Mouth Opening (mm)
6
Overall Length (mm)
56
ESCO Part Number
EA638AS-4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Usually, carrying around keys and the like
5
From Japan
On 2017-11-23 17:59:16
The price is reasonable for the price, it is good making you feel the rigidity! In order to avoid losing important keys, I think that it is necessary for this kind of expense.
This review is about item#3548754.
Prevention of loss of fishing tackle
5
From Japan
On 2017-03-27 22:18:03
It is solid and easy to use, you can use it at ease of use at ease.
This review is about item#3548736.