Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Snap With Swivel Bracket

Spring Snap With Swivel Bracket EA638AS-6

by ESCO
5.00 (2)
Item.#
03548754
Mfr.#
EA638AS-6
Package Qty.
1Set(2PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Die-cast zinc alloy (nickel plated)
Width (mm)
(Ring) 10
Working Load (kg)
1
Overall Length (mm)
40
Mouth Opening (mm)
7
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Usually, carrying around keys and the like
5
From Japan
On 2017-11-23 17:59:16
The price is reasonable for the price, it is good making you feel the rigidity! In order to avoid losing important keys, I think that it is necessary for this kind of expense.
This review is about item#3548754.
Prevention of loss of fishing tackle
5
From Japan
On 2017-03-27 22:18:03
It is solid and easy to use, you can use it at ease of use at ease.
This review is about item#3548736.