Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Key Ring Snap

Key Ring Snap EA638AS-8

by ESCO
5.00 (1)
Item.#
03548763
Mfr.#
EA638AS-8
Package Qty.
1Set(2PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Chromium
Inner Diameter (phi mm)
(Hook) 20
Material
Iron
Overall Length (mm)
55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Key holder parts
5
From Japan
On 2016-11-20 15:30:10
It is attached to the carabiner, but it is easy to use. I was concerned about rust, but it did not occur in particular
This review is about item#3548727.