Buy more than* S$200* and get FREE SHIPPING

  • Key Ring Snap

Key Ring Snap EA638AS-9

by ESCO
5.00 (1)
Item.#
03548772
Mfr.#
EA638AS-9
Package Qty.
1Set(2PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Chromium
Inner Diameter (phi mm)
(Hook) 15
ESCO Part Number
EA638AS-9
Material
Iron
Overall Length (mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Key holder parts
5
From Japan
On 2016-11-20 15:30:10
It is attached to the carabiner, but it is easy to use. I was concerned about rust, but it did not occur in particular
This review is about item#3548727.