Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel, Round-Type Snap

Stainless Steel, Round-Type Snap EA638AT-21

by ESCO
Item.#
03548824
Mfr.#
EA638AT-21
Package Qty.
1Set(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kg)
2
ESCO Part Number
EA638AT-21
Ring Hole Diameter (phi mm)
7
Overall Length (mm)
40