Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel, Round-Type Snap

Stainless Steel, Round-Type Snap EA638AT-22

by ESCO
Item.#
03548833
Mfr.#
EA638AT-22
Package Qty.
1Set(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kg)
1.5
Ring Hole Diameter (phi mm)
6
Overall Length (mm)
28