Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel, Round-Type Snap

Stainless Steel, Round-Type Snap EA638AT-23

by ESCO
Item.#
03548842
Mfr.#
EA638AT-23
Package Qty.
1Set(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kg)
1
Ring Hole Diameter (phi mm)
3.2
Overall Length (mm)
21