Buy more than* S$200* and get FREE SHIPPING

  • Steel Round-Type Snap

Steel Round-Type Snap EA638AT-3

by ESCO
5.00 (3)
Item.#
03548851
Mfr.#
EA638AT-3
Package Qty.
1Set(10PC)
Ship pack of
1
2.40 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Material
Iron
Ring Hole Diameter (phi mm)
7
Overall Length (mm)
37
Working Load (kg)
3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for parts of key chain (made with hobby)
5
From Japan
On 2017-05-23 19:57:24
Please increase the type of color a little more, sinter it by blowing color on the steel, can not it be done with the method that kept the cost as low as possible?
This review is about item#3548867.
I used to attach multiple keys to the key holder
5
From Japan
On 2016-04-08 15:23:40
I bought the smallest one. I was slightly worried that the making would be messy, but a strong and good product arrived.
This review is about item#03548867.
Fall prevention wire
5
From Japan
On 2015-10-05 20:57:48
① Receive a beautiful impression from the appearance. ② It can be used with confidence by making it sturdy.
This review is about item#03548781.