Buy more than* S$200* and get FREE SHIPPING

  • Trigger Snap

Trigger Snap EA638AW-3

by ESCO
Item.#
03548912
Mfr.#
EA638AW-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Ring Inner Diameter (phi mm)
16
Working Load (kg)
8
ESCO Part Number
EA638AW-3
Mouth Opening (mm)
8
Overall Length (mm)
64