Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Trigger Snap

Trigger Snap EA638AW-4

by ESCO
Item.#
03548921
Mfr.#
EA638AW-4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ring Inner Diameter (phi mm)
16
Working Load (kg)
4
ESCO Part Number
EA638AW-4
Mouth Opening (mm)
7
Overall Length (mm)
49