Buy more than* S$200* and get FREE SHIPPING

  • Birakan

Birakan EA638BK-11

by ESCO
5.00 (3)
Item.#
03549436
Mfr.#
EA638BK-11
Package Qty.
1Set(10PC)
Ship pack of
1
1.69 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
Iron
Plate Size (mm)
8.0x6.0
Wire Diameter (phi mm)
1.2
ESCO Part Number
EA638BK-11
Finishing
Steel/nickel plating
Working Load (kg)
3
Hole Diameter (phi mm)
3.2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a picture frame hanging bracket.
5
From Japan
On 2016-06-07 14:36:25
No problem you can use normally. I think very good at an affordable price. I think that it still good and there is a good value pack at Toka 100 pieces.
This review is about item#03549436.
Homemade hanging shelf
5
From Japan
On 2016-04-18 10:07:56
There were we find here not have to sell in the neighborhood of the home center. Many things were very helpful at an affordable price.
This review is about item#03549445.
It did not sell in the neighborhood
5
From Japan
On 2016-04-13 08:48:45
Because it does not sell in the neighborhood of the professional dedicated hardware store I bought looking for in here. Never seen such a thing in the shop! Nante being said was tilted her neck, but ... wry smile Cheaply I'm glad I came to hand. However, it's there anything to really, Mr. Monotarou is!
This review is about item#03549454.