Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Birakan

Birakan EA638BK-12

by ESCO
5.00 (8)
Item.#
03549445
Mfr.#
EA638BK-12
Package Qty.
1Set(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Iron
Plate Size (mm)
11x8.3
Wire Diameter (phi mm)
1.6
Finishing
Nickel-plated
Working Load (kg)
4
Hole Diameter (phi mm)
3.8
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Fixed bracket
5
From Japan
On 2018-05-29 13:06:15
It is the best in COSPA. Quality is not inferior to anything else.
This review is about item#3549436.
To hang the forehead
5
From Japan
On 2018-03-31 22:05:40
It is solid and can be used with confidence without worrying about the large forehead.
This review is about item#3549445.
It was used as an aid to secure handy electronic equipment to the body with a string.
5
From Japan
On 2018-02-02 11:43:38
Although it was inexpensive, making is also good, plating is also beautiful. The strength is also sufficient.
This review is about item#3549436.
Frame creation
5
From Japan
On 2017-12-09 17:12:18
I was able to use it with no problems with strength appearance I am satisfied
This review is about item#3549454.
On the frame metal hanger
5
From Japan
On 2017-06-07 00:07:06
I bought it for use as a hanging metal fitting of a picture frame. It was saved because we needed a cohesive number. There is no problem in quality at all. I also want to purchase it when I need it.
This review is about item#3549445.
As a hanging metal fitting for a picture frame.
5
From Japan
On 2016-06-07 14:36:25
It can be used normally without problems. I think that it is very good at an affordable price. I think that it would be even better if there are packs that are worth 100 people or so.
This review is about item#03549436.
Hanging shelf
5
From Japan
On 2016-04-18 10:07:56
I did not sell it to my neighbor's home center and I was looking for it here. Various things were very helpful at reasonable prices.
This review is about item#03549445.
I did not sell it to my neighborhood
5
From Japan
On 2016-04-13 08:48:45
I did not sell it to a professional dedicated home center in my neighborhood so I clicked here and purchased it. I have never seen such a thing at the shop! I told my head that I was told ... but it was nice to get a bitter smile cheaply. However, there really is nothing, Monotaro san!
This review is about item#03549454.