Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • M12 Stainless Eye Nut
  • M12 Stainless Eye Nut
  • M12 Stainless Eye Nut

M12 Stainless Eye Nut EA638BN-12

by ESCO
Item.#
03549576
Mfr.#
EA638BN-12
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
10
Screw Diameter
M12
Material
Stainless steel (SUS304)
Working Load (kg)
220
Dimensions L (mm)
30
ESCO Part Number
EA638BN-12