Buy more than* S$200* and get FREE SHIPPING

  • M3 Stainless Eye Nut
  • M3 Stainless Eye Nut
  • M3 Stainless Eye Nut

M3 Stainless Eye Nut EA638BN-3

by ESCO
Item.#
03549603
Mfr.#
EA638BN-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.09 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
3
Screw Diameter
M3
Material
Stainless steel (SUS304)
Working Load (kg)
15
Dimensions L (mm)
9
ESCO Part Number
EA638BN-3