Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel eye bolt

Stainless steel eye bolt EA638BP-6

by ESCO
5.00 (1)
Item.#
03549734
Mfr.#
EA638BP-6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Working Load (kg)
50
Dimensions D (mm)
5
Dimensions L (mm)
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing license plate of motorcycle
5
From Japan
On 2017-09-25 18:12:30
I used this because it is a car body where there is no place to put strings on loading. The original fixing screw is M6, but using the M4 eyebolt, it is fixed via the spacer with M6 flange so that the eyebolt does not become too large.
This review is about item#3549716.