Buy more than* S$200* and get FREE SHIPPING

  • Wall Bracket
  • Wall Bracket
  • Wall Bracket

Wall Bracket EA638BT-2

by ESCO
5.00 (5)
Item.#
03549953
Mfr.#
EA638BT-2
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (kg)
4950
Outside Dimension (mm)
120x86
Finishing Material
(Plate) low-carbon steel, finish (ring) carbon steel / zinc yellow
Ring Hole Diameter (phi mm)
53
Hole Diameter (phi mm)
10x10
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
To the cargo hook
5
From Japan
On 2017-08-04 15:00:05
I was looking for something with strength. It is safe.
This review is about item#3549917.
Used as hook of luggage compartment of freight car
5
From Japan
On 2017-05-14 01:27:57
It can be used as a luggage hook of the cargo room of Nissan NV 350. If it is a genuine product, it costs 7580 yen including installation fee, so it is a bargain.
This review is about item#03549917.
For reloading cargo carriage
5
From Japan
On 2015-11-11 15:34:04
Ignoring the place of the screw welding. It was more robust than I expected.
This review is about item#03549953.
Truck bed
5
From Japan
On 2015-10-25 12:43:16
Arrival was early and good as I imagined
This review is about item#03549953.
Used for castor gate spares
5
From Japan
On 2015-08-18 19:08:42
It was good imaginable goods, arrival was early and it was good.
This review is about item#03549953.