Buy more than* S$200* and get FREE SHIPPING

  • 16mm Stainless Double Ring

16mm Stainless Double Ring EA638DN-12

by ESCO
2.50 (2)
Item.#
03550714
Mfr.#
EA638DN-12
Package Qty.
1Set(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Finishing
Polishing
Wire Diameter (mm)
1.2
Reference Working Load (kg)
1
Working Load (kgf)
1
ESCO Part Number
EA638DN-12
Inner Diameter (mm)
14
Shape
(Line) Round
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
To Key Holter
4
From Japan
On 2015-07-15 13:31:19
I used it to change the ring of the rusty keyhalter, but it is cheap but I feel something wrong.
This review is about item#03550714.
With service items
1
From Japan
On 2015-05-31 18:40:43
Smaller and more expensive than I thought ~
This review is about item#03550705.