Buy more than* S$200* and get FREE SHIPPING

  • 16mm Stainless Double Ring

16mm Stainless Double Ring EA638DN-14

by ESCO
2.50 (2)
Item.#
03550732
Mfr.#
EA638DN-14
Package Qty.
1Set(10PC)
Ship pack of
1
4.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Inner Diameter (mm)
18
Shape
(Line) Round
Finishing
Polishing
Wire Diameter (mm)
1.6
Reference Working Load (kg)
2
Working Load (kgf)
2
ESCO Part Number
EA638DN-14
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Key to Halter
4
From Japan
On 2015-07-15 13:31:19
I used to ring sort of rusty key Halter but without any cut will feel sloppy and cheap.
This review is about item#03550714.
In service goods
1
From Japan
On 2015-05-31 18:40:43
High feeling smaller than I thought, I -
This review is about item#03550705.