Buy more than* S$200* and get FREE SHIPPING

  • 13mm Stainless Double Ring

13mm Stainless Double Ring EA638DN-4

by ESCO
3.71 (7)
Item.#
03550802
Mfr.#
EA638DN-4
Package Qty.
1Set(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Polishing
Shape
(Line) triangle
Inner Diameter (mm)
22
Reference Working Load (kg)
4
Wire Diameter (mm)
2.4
Material
SUS316