Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ball Chain

Stainless Steel Ball Chain EA638DT-13

by ESCO
5.00 (2)
Item.#
03550915
Mfr.#
EA638DT-13
Package Qty.
1PC
Ship pack of
1
56.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS305
Finishing
Electrolytic polishing
Ball Diameter (mm)
3.2
Overall Length (m)
10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Preventing parts from falling
5
From Japan
On 2016-03-15 18:25:52
Very good to use with free length.
This review is about item#03550942.
To a stopper such as a return spring-attached nipper
5
From Japan
On 2014-03-22 12:56:02
I use this chain as a hoop for returning a tool such as a nipper with spring returning. I bought φ 2.3 mm because it is only 3 mm in diameter at the nearby home center and it is rather large and its flexibility is somewhat stiff. It looks like a string and it looks soft and looks cool as it looks.
This review is about item#03550933.