Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ball Chain
  • Stainless Steel Ball Chain
  • Stainless Steel Ball Chain

Stainless Steel Ball Chain EA638DT-2

by ESCO
5.00 (2)
Item.#
03550933
Mfr.#
EA638DT-2
Package Qty.
1PC
Ship pack of
1
5.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
1
Working Load (kg)
4
Ball Diameter (mm)
2.3
Finishing Material
Stainless steel (SUS305) / electrolytic polishing
Weight (g)
10
Breaking Load (kg)
13
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fall prevention of parts
5
From Japan
On 2016-03-15 18:25:52
Very good to use in the free length.
This review is about item#03550942.
To return stopper of nippers, etc. with spring
5
From Japan
On 2014-03-22 12:56:02
We use this chain to the hinged door Me tool of spring with a nipper, etc. back in the Hoop. Flexibility big there is only until φ3mm is close to the home center also purchased a somewhat hard because φ2.3mm. This was also finished well parentheses soft and looks like a string that it is.
This review is about item#03550933.