Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ball Chain
  • Stainless Steel Ball Chain
  • Stainless Steel Ball Chain

Stainless Steel Ball Chain EA638DT-3

by ESCO
5.00 (2)
Item.#
03550942
Mfr.#
EA638DT-3
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Load (kg)
19
Working Load (kg)
6
Overall Length (m)
1
Weight (g)
16
Ball Diameter (mm)
3.2
Finishing Material
Stainless steel (SUS305) / electrolytic polishing
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Preventing parts from falling
5
From Japan
On 2016-03-15 18:25:52
Very good to use with free length.
This review is about item#03550942.
To a stopper such as a return spring-attached nipper
5
From Japan
On 2014-03-22 12:56:02
I use this chain as a hoop for returning a tool such as a nipper with spring returning. I bought φ 2.3 mm because it is only 3 mm in diameter at the nearby home center and it is rather large and its flexibility is somewhat stiff. It looks like a string and it looks soft and looks cool as it looks.
This review is about item#03550933.