Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Coupling 2.3mm

Stainless Coupling 2.3mm EA638DU-2

by ESCO
5.00 (1)
Item.#
03550994
Mfr.#
EA638DU-2
Package Qty.
1Set(10PC)
Ship pack of
1
2.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Electrolytic polishing
Chain Diameter (phi mm)
2.3
Material
SUS304
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fall loss prevention
5
From Japan
On 2016-03-15 17:44:00
Very good to use and cut into free length.
This review is about item#03551003.