Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Coupling 2.3mm

Stainless Coupling 2.3mm EA638DU-3

by ESCO
5.00 (1)
Item.#
03551003
Mfr.#
EA638DU-3
Package Qty.
1Set(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Electrolytic polishing
Chain Diameter (phi mm)
3.2
Material
SUS304
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Prevent loss of fall
5
From Japan
On 2016-03-15 17:44:00
It is very good to cut it to free length.
This review is about item#03551003.