Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • S Kan
  • S Kan
  • S Kan

S Kan EA638E-5

by ESCO
5.00 (5)
Item.#
03551231
Mfr.#
EA638E-5
Package Qty.
1Set(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load (kg)
3
Overall Length (mm)
30.4
Mouth Width (mm)
9.8x16.0
Wire Diameter (phi mm)
3
ESCO Part Number
EA638E-5
Material
Iron (Uni-chrome plated)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
To hang parts
5
From Japan
On 2018-05-05 23:32:05
It is cheap but strong but it hangs the parts with washing scissors and it is very handy
This review is about item#3551247.
Used for hanging metal fittings
5
From Japan
On 2017-10-18 14:45:07
It is cheap and strong. I could withstand the hanging weight well enough
This review is about item#3551247.
Fixing small parts when painting
5
From Japan
On 2015-11-07 07:44:32
Satisfied
This review is about item#03551161.
Exhibit hook
5
From Japan
On 2015-03-08 19:04:20
It is very easy to use because the balance between the smaller width of S and the larger one is good.
This review is about item#03551213.
Instead of curtain hook
5
From Japan
On 2014-12-05 13:20:19
There is also load capacity and can be used with confidence
This review is about item#03551231.