Buy more than* S$200* and get FREE SHIPPING

  • S Kan
  • S Kan
  • S Kan

S Kan EA638E-7

by ESCO
5.00 (4)
Item.#
03551256
Mfr.#
EA638E-7
Package Qty.
1Set(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Working Load (kg)
7
Overall Length (mm)
43.4
Material
Iron (Uni-chrome plated)
Wire Diameter (phi mm)
4.8
Mouth Width (mm)
14.4x21.8
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for hanging metal fittings
5
From Japan
On 2017-10-18 14:45:07
It is cheap and strong. I could withstand the hanging weight well enough
This review is about item#3551247.
Fixing small parts when painting
5
From Japan
On 2015-11-07 07:44:32
Satisfied
This review is about item#03551161.
Exhibit hook
5
From Japan
On 2015-03-08 19:04:20
It is very easy to use because the balance between the smaller width of S and the larger one is good.
This review is about item#03551213.
Instead of curtain hook
5
From Japan
On 2014-12-05 13:20:19
There is also load capacity and can be used with confidence
This review is about item#03551231.