Buy more than* S$200* and get FREE SHIPPING

  • 100mm S Hook

100mm S Hook EA638EB-50

by ESCO
4.50 (6)
Item.#
03551387
Mfr.#
EA638EB-50
Package Qty.
1Set(3PC)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
(Body) coating line, (cap) PVC
Working Load (kg)
8
Overall Length (mm)
50
Mouth Width (mm)
15
Wire Diameter (phi mm)
4
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Beautiful white
5
From Japan
On 2017-07-31 19:55:44
It is quite durable. Hanging small objects, hanging, in offices and display shelves It can be used for infinite applications such as hooking on a wire net.
This review is about item#3551301.
Versatile
4
From Japan
On 2014-06-23 08:44:20
I purchase it many times. I would like to continue using the material well in the future.
This review is about item#03551265.
Mounting of the truck loading seat
5
From Japan
On 2014-05-12 13:19:12
I purchased it before, but I purchased it again because it is too good a product.
This review is about item#03551265.
To fix the deck of the truck
5
From Japan
On 2014-04-30 22:33:59
I was firmer than I imagined and I was able to purchase good goods at a low price. I am considering purchasing immediately by adding it. It is a product I would like to recommend by all means.
This review is about item#03551265.
To hang the signboard and the destination display board in the warehouse
5
From Japan
On 2013-05-27 16:46:36
It is very good as it is cheap. Even if it is broken it is good to purchase it. It was greatly below the budget and it was saved.
This review is about item#03551265.
Used to hang the crow protection net
3
From Japan
On 2013-05-08 10:39:07
I used it as a substitute for the curtain runner hanging on the hook ring to open and close the crow protection net like a curtain. This makes it possible to smoothly open and close the crow protection net. Ashiya Matsuhama Heights Management Association LM Sasaki * There are also pictures.
This review is about item#03551265.