Buy more than* S$200* and get FREE SHIPPING

  • 9.5mm Eye & Eye Swivel
  • 9.5mm Eye & Eye Swivel
  • 9.5mm Eye & Eye Swivel

9.5mm Eye & Eye Swivel EA638FH-6

by ESCO
5.00 (1)
Item.#
03552044
Mfr.#
EA638FH-6
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS316)
Dimensions B (mm)
14
Dimensions A (mm)
6.4
ESCO Part Number
EA638FH-6
Dimensions C (mm)
14
Dimensions D (mm)
65
Working Load (kg)
270
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hang the sandbag
5
From Japan
On 2013-11-12 09:28:02
I am using it for 50 kg sandbag, but it is solid, without problems.
This review is about item#03551965.