Buy more than* S$200* and get FREE SHIPPING

  • 64mm, Swivel Snap Shackle
  • 64mm, Swivel Snap Shackle
  • 64mm, Swivel Snap Shackle

64mm, Swivel Snap Shackle EA638FM-1

by ESCO
Item.#
03552227
Mfr.#
EA638FM-1
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
14.5
Reference Working Load (kg)
450
Material
SUS316
Dimensions B (mm)
12.7
Dimensions A (mm)
69.9