Buy more than* S$200* and get FREE SHIPPING

  • Stainless Ring

Stainless Ring EA638FV-32

by ESCO
2.33 (3)
Item.#
03552421
Mfr.#
EA638FV-32
Package Qty.
1PC
Ship pack of
1
2.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS316)
Wire Diameter (phi mm)
4
Working Load (kg)
126
Inner Diameter (phi mm)
31.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
As parts.
1
From Japan
On 2016-12-27 10:01:57
I purchased two inner diameter of 38mm, It was actually an inner diameter of 40mm and an inner diameter of 42mm. Although those of 40mm was used the last minute, Indeed 42mm it can not be used.
This review is about item#3552437.
One pole tent
5
From Japan
On 2016-12-13 14:33:35
Through the hem belt of one pole tent use as part through the peg. That had been previously used, because the bracket is pulled when the shrunken tent with condensation or dew that had curved, chose in the strength-oriented. Resistant to rust in SUS316, I think that it is a good product.
This review is about item#3552403.
Use in hanging of the white board
1
From Japan
On 2014-08-06 14:19:48
Inner diameter is written with 38mm, but it was actually 40mm.
This review is about item#03552437.