Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double J-Shaped Hook
  • Double J-Shaped Hook
  • Double J-Shaped Hook

Double J-Shaped Hook EA638FY-25

by ESCO
Item.#
03552561
Mfr.#
EA638FY-25
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
47
Dimensions A (mm)
25
Material
Stainless steel (SUS316)
Dimensions B (mm)
11
Working Load (kg)
157
ESCO Part Number
EA638FY-25