Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip

Stainless Steel Wire Clip EA638FZ-3

by ESCO
4.50 (6)
Item.#
03552613
Mfr.#
EA638FZ-3
Package Qty.
1PC
Ship pack of
1
2.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions D (mm)
14
Compatible
Wire diameter 3mm
Dimensions C (mm)
10.9
Dimensions E (mm)
15.7
Weight (g)
13.5
Dimensions A (inch)
1/8
Dimensions B (mm)
3
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For wire fixing
5
From Japan
On 2016-08-17 21:00:02
I am allowed to use it conveniently by mail order purchase
This review is about item#3552613.
Stainless steel wire end treatment
5
From Japan
On 2016-05-15 05:44:50
Easy to use
This review is about item#03552613.
Wire starting point
5
From Japan
On 2016-05-03 13:27:56
No excess or deficiency
This review is about item#03552613.
Routing of the wire part of the machine
5
From Japan
On 2015-12-25 19:04:02
I was relieved to stop the wire firmly.
This review is about item#03552604.
Connection of wire.
3
From Japan
On 2015-08-20 15:58:13
It can be used normally.
This review is about item#03552656.
For stage fixation hanging wire wire fixing
4
From Japan
On 2015-07-31 16:34:21
It's finished clean and perfect.
This review is about item#03552604.