|
Stainless Steel Wire Clip EA638FZ-4
(6)
- Item.#
- 03552622
- Mfr.#
- EA638FZ-4
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- SUS304
- Dimensions B (mm)
- 3.8
- Dimensions D (mm)
- 17.8
- Compatible
- Wire diameter 4mm
- Dimensions C (mm)
- 14.2
- Dimensions E (mm)
- 18.5
- Weight (g)
- 18
- Dimensions A (inch)
- 5/32
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
4 |
4 star
| |
1 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

6 Customer Reviews
The reviews are automatic translation.
For wire fixing
From Japan
On 2016-08-17 21:00:02
I am allowed to use it conveniently by mail order purchase
Stainless steel wire end treatment
From Japan
On 2016-05-15 05:44:50
Easy to use
Wire starting point
From Japan
On 2016-05-03 13:27:56
No excess or deficiency
Routing of the wire part of the machine
From Japan
On 2015-12-25 19:04:02
I was relieved to stop the wire firmly.
Connection of wire.
From Japan
On 2015-08-20 15:58:13
It can be used normally.
For stage fixation hanging wire wire fixing
From Japan
On 2015-07-31 16:34:21
It's finished clean and perfect.
Customers Who Bought This Item Also Bought