Buy more than* S$200* and get FREE SHIPPING

  • CJ2 Series, CJ2B10-

CJ2 Series, CJ2B10- CJ2B10-30RZ

by SMC
4.33 (3)
Item.#
03552702
Mfr.#
CJ2B10-30RZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.32 SGD
ADD TO CART
Shipped after 2017-02-03
Now we ship to...
...see all
Item Feature
Mounting Style
Basic form
With or Without Built-in Magnet
Nothing
Mounting Bracket
Basic form
Actuation
Double acting, Single rod
Operating Piston Speed (mm/s)
50 to 750
Stroke (mm)
30
Oiling
Not required (Non-lube)
Tube Inner Diameter (mm)
10
Operating Pressure Range (MPa)
0.06 to 0.7
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As automatic machine parts for its own
3
From Japan
On 2015-04-17 12:46:47
But is satisfied with the goods, in the simple packing, packing by the clumsiness of the hauler is said to be checked crushed I think that the consideration of against useless goods Once bent rod, but was safe (maybe) stress missing in Packing condition: A4 size? Was there contains the products that went into the plastic bag without a cushioning material for post mailing in K5 cardboard of about 2cm thick Corruption situation: the corner of the box is falling marks? Collapsed about 10cm, the hole was open torn part Confirmation: opened at the time of delivery receipt, or bending of the rod there is no visual inspection only (apparatus unfinished for, normal or unknown)
This review is about item#16535006.
Arm drive of parts recovered
5
From Japan
On 2014-09-02 11:42:50
Ideal for quick reciprocation
This review is about item#58768586.
Prototype assembly of the linear motion link
5
From Japan
On 2014-06-03 12:54:13
Stroke is long, easy-to-use, lightweight
This review is about item#58768561.