Buy more than* S$200* and get FREE SHIPPING

  • 8.0mm Pad Eye
  • 8.0mm Pad Eye
  • 8.0mm Pad Eye

8.0mm Pad Eye EA638GD-4

by ESCO
3.50 (2)
Item.#
03552823
Mfr.#
EA638GD-4
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Hole Diameter (mm)
3.2
Dimensions B (mm)
30
Wire Diameter (mm)
8
Dimensions C (mm)
3.8
Reference Working Load (kg)
135
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Auxiliary instrument
2
From Japan
On 2016-11-11 16:48:48
Although the wire diameter is shown as 8 mm, it is actually 4 mm. I think that the display of this whole series is incorrect. Please reconfirm and correct the display
This review is about item#3552823.
Note the pore size
5
From Japan
On 2016-09-26 19:41:44
Let's check the pore size properly and purchase. It is 3.2 mm hole. 4mm screws can not be used ~. I installed it on an aluminum terrace, but I fixed it with a 3 mm tapping screw with a 2.5 mm pilot hole.
This review is about item#3552823.