Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 8.0mm Pad Eye
  • 8.0mm Pad Eye
  • 8.0mm Pad Eye

8.0mm Pad Eye EA638GD-5

by ESCO
3.50 (2)
Item.#
03552832
Mfr.#
EA638GD-5
Package Qty.
1PC
Ship pack of
1
1.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
39
Material
SUS304
Hole Diameter (mm)
4
Reference Working Load (kg)
180
Wire Diameter (mm)
9.5
Dimensions C (mm)
5.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Aid
2
From Japan
On 2016-11-11 16:48:48
In fact is 4 mm, but are displayed with a wire diameter of 8 mm I think that this series of the entire display is wrong. We want to correct the display, and then re-check
This review is about item#3552823.
Note the pore diameter
5
From Japan
On 2016-09-26 19:41:44
Pore ​​size Let's buy to check properly. 3.2mm making it into the hole. ~ I can not use 4 mm screws. Was Mashi attached to aluminum terrace, but it was fastened with tapping screw of 3 mm under the hole of 2.5㎜.
This review is about item#3552823.