Buy more than* S$200* and get FREE SHIPPING

  • Friction eraser

Friction eraser ELF-10-GY

4.80 (5)
Item.#
03552937
Mfr.#
ELF-10-GY
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (mm)
50x19x9
Color
Gray
Material
(Erase material) elastomer
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Drawing
4
From Japan
On 2016-09-30 09:23:09
Since the wide range is erasable, we are satisfied. Erasable faster than ever.
This review is about item#3552937.
Turn off the ink
5
From Japan
On 2016-07-27 00:33:15
Purchase because the narrow erase range that it is the part that comes with the pen. So easy to erase There is only dedicated ones are satisfied.
This review is about item#03552955.
When you write a document in the office
5
From Japan
On 2015-12-24 08:23:51
Use than the portion of the pen tip, above all erasable speed is different by far.
This review is about item#03552937.
Routine work
5
From Japan
On 2015-03-17 09:15:22
Because it is hard and solid, it is easy to erase and is easier to use than a pen.
This review is about item#03552946.
Normal use
5
From Japan
On 2014-12-08 08:58:08
It seems to be useful with a beautiful shade.
This review is about item#03552955.