Buy more than* S$200* and get FREE SHIPPING

  • Fertilizer Distributor

Fertilizer Distributor Type-C

4.60 (5)
Item.#
03553007
Mfr.#
Type-C
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (L)
28
Weight (kg)
1.7
Type
Lightweight
Accessories
King pipe (overall application, Sujimaki Alternate. Pellet fertilizer spreaders Allowed), (convenient cutter has been attached to the opening of the fertilizer bag) Green Hand
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Fertilizer application
5
From Japan
On 2018-03-16 22:19:52
It is light and easy to use. Work while walking in the rice fields is tough but can be sprayed evenly if you get used to it.
This review is about item#3553007.
Used for rice planting in former fertilizer
5
From Japan
On 2017-07-25 20:26:01
I used the same Green Thumper last time. The adjustment valve of the fertilizer was rusted and it got off, and because it shakes strongly to the left and right, the crack has entered the grip, and it was renewed. It is thought that it is better to change the valve to stainless steel etc., the grip should be improved in strength. The feeling of use is good.
This review is about item#3553016.
It is used for spraying herbicide
4
From Japan
On 2017-05-24 19:59:02
Connection pipes are often out of distribution, and ingenuity is necessary at the connection part
This review is about item#3553007.
Scattering of the original fertilizer
4
From Japan
On 2017-03-26 20:57:12
Easy to carry, there is more capacity than the one I used so far, it was saved.
This review is about item#3553016.
Tanpa's fertilizer
5
From Japan
On 2014-10-20 19:16:12
Very easy to use, I'm glad it's in a certain amount
This review is about item#03553016.