Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fertilizer Distributor

Fertilizer Distributor VType

4.71 (7)
Item.#
03553016
Mfr.#
VType
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (L)
30
Weight (kg)
1.9
Type
Standard
Accessories
King pipe type II (overall application only. Uniform dispersal ability in conventional than 20% lighter is outstanding) Sujimaki dedicated pipe (granular, powder, pellet fertilizer can be sprayed), and the green hand (convenient cutter opening of the fertilizer bag It is installed), to prevent the introduction of mouth Ami (caked fertilizer)
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Sprinkling of granular fertilizer to paddy field
5
From Japan
On 2018-06-20 19:01:14
The feeling of use is pretty good. I walked around the paddy fields, but I felt comfortable with the shoulder feeling sharp.
This review is about item#3553016.
Fertilizer application (rice farming)
5
From Japan
On 2018-06-05 14:53:32
Easy to use. Convenient with a cutter knife. I want the stability to be secured because the opening and closing lever at the time of spraying feels loose. Even if the scattering nozzle (cylinder) is strongly inserted and fixed, it is easy to detach, so I want you to improve the fixing method.
This review is about item#3553016.
Fertilizer application
5
From Japan
On 2018-03-16 22:19:52
It is light and easy to use. Work while walking in the rice fields is tough but can be sprayed evenly if you get used to it.
This review is about item#3553007.
Used for rice planting in former fertilizer
5
From Japan
On 2017-07-25 20:26:01
I used the same Green Thumper last time. The adjustment valve of the fertilizer was rusted and it got off, and because it shakes strongly to the left and right, the crack has entered the grip, and it was renewed. It is thought that it is better to change the valve to stainless steel etc., the grip should be improved in strength. The feeling of use is good.
This review is about item#3553016.
It is used for spraying herbicide
4
From Japan
On 2017-05-24 19:59:02
Connection pipes are often out of distribution, and ingenuity is necessary at the connection part
This review is about item#3553007.
Scattering of the original fertilizer
4
From Japan
On 2017-03-26 20:57:12
Easy to carry, there is more capacity than the one I used so far, it was saved.
This review is about item#3553016.
Tanpa's fertilizer
5
From Japan
On 2014-10-20 19:16:12
Very easy to use, I'm glad it's in a certain amount
This review is about item#03553016.