Buy more than* S$200* and get FREE SHIPPING

  • Green Shuttle Ⅱ

Green Shuttle Ⅱ -

5.00 (3)
Item.#
03553034
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sprinkle Water Width (m)
6-7
Weight (kg)
0.9
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for spraying herbicides such as rice field and garden.
5
From Japan
On 2018-02-17 19:54:26
I am satisfied that it can be sprayed according to the instructions. However, it was difficult to tighten the horse tightening band.
This review is about item#3553034.
Sprinkling granules
5
From Japan
On 2016-02-23 19:18:32
I purchased it for spraying a small amount of mother. Although it was a shoulder expression until now, I am pleased that it became a shawl and it became easy.
This review is about item#03553034.
Used for spraying pesticides
5
From Japan
On 2014-12-09 17:28:42
Since it spreads in the plants where the crops are thick, I use it by removing the tip part, but there was a time when the part to adjust the amount of spray hit the crop and it came out. As for the price I think that it is slightly higher against the product, so what is the purchase of the second one? is.
This review is about item#03553034.