Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hanging Name Tag
  • Hanging Name Tag
  • Hanging Name Tag
  • Hanging Name Tag
  • Hanging Name Tag
  • Hanging Name Tag
  • Hanging Name Tag
  • Hanging Name Tag
  • Hanging Name Tag
  • Hanging Name Tag

Hanging Name Tag NL-5P-YE

4.00 (1)
Item.#
03553183
Mfr.#
NL-5P-YE
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width of String
1
External Form Dimensions (Width x Height)(mm)
101x77
Green Purchasing Law
Fit
Material
(String) string playing PET, (clip) playback POM, (safety device) play PP, (Case for name tag) playback polyolefin
Cord Length (cm)
90
Internal Paper Size (mm)
90x55
Color
Yellow
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For posting employee ID card
4
From Japan
On 2015-06-20 22:41:57
Although quality is satisfactory at that point, it is disgusting to hang around in front of the button, so we are stopping at the shirt's breast pocket with the attached clip, but because the moving part of the clip comes inside (inside the pocket) It is painfully used. I regretted that I had to buy such things at the stationery shop to see the real thing.
This review is about item#03553156.