Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel round ring

Stainless steel round ring EA638JC-4

by ESCO
1.00 (1)
Item.#
03553277
Mfr.#
EA638JC-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.39 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
10
ESCO Part Number
EA638JC-4
Inner Diameter (phi mm)
50
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for a 500 kg crane of a ship.
1
From Japan
On 2017-01-29 15:02:57
The same thing is 850 in Nafco. If it is related to stainless steel, Nafco is easy to break.
This review is about item#3553295.