Buy more than* S$200* and get FREE SHIPPING

  • Carabiner, Safety Sleeve
  • Carabiner, Safety Sleeve
  • Carabiner, Safety Sleeve

Carabiner, Safety Sleeve EA638JF-12

by ESCO
Item.#
03553593
Mfr.#
EA638JF-12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
71.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
12
Working Load (kg)
300
ESCO Part Number
EA638JF-12
Dimension S (mm)
43
Dimensions L (mm)
169
Dimension W (mm)
91