Buy more than* S$200* and get FREE SHIPPING

  • Carabiner, Safety Sleeve

Carabiner, Safety Sleeve EA638JF-14

by ESCO
Item.#
03553602
Mfr.#
EA638JF-14
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
91.46 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
14
Working Load (kg)
400
ESCO Part Number
EA638JF-14
Dimension S (mm)
47
Dimensions L (mm)
204
Dimension W (mm)
105