Buy more than* S$200* and get FREE SHIPPING

  • Carabiner, Safety Sleeve

Carabiner, Safety Sleeve EA638JF-16

by ESCO
Item.#
03553611
Mfr.#
EA638JF-16
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Working Load (kg)
500
ESCO Part Number
EA638JF-16
Dimensions D (mm)
16
Dimensions L (mm)
229
Dimension W (mm)
124
Dimension S (mm)
58