Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4x 38mm Stainless Steel Carabiner
  • 4x 38mm Stainless Steel Carabiner
  • 4x 38mm Stainless Steel Carabiner

4x 38mm Stainless Steel Carabiner EA638JG-1

by ESCO
Item.#
03553645
Mfr.#
EA638JG-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Reference Working Load (kg)
20
Dimension S (mm)
7
Material
SUS304
Dimensions D (mm)
4
Dimensions L (mm)
38