Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 5.0x 58mm, Stop Missing With Carabiner
  • 5.0x 58mm, Stop Missing With Carabiner
  • 5.0x 58mm, Stop Missing With Carabiner

5.0x 58mm, Stop Missing With Carabiner EA638JK-1

by ESCO
Item.#
03553943
Mfr.#
EA638JK-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Reference Working Load (kg)
60
Dimension S (mm)
10
Material
SUS304
Dimensions D (mm)
5
Dimensions L (mm)
58