Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Snap Hook

Snap Hook EA638JK-12

by ESCO
Item.#
03553961
Mfr.#
EA638JK-12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Pat Diameter (mm)
120
Case Dimension (mm)
350x280x130
Weight (kg)
1
ESCO Part Number
EA638JK-12
Accessories
Storage case
Maximum Adsorption Capacity (kg)
60
Height (mm)
80
Overall Length (mm)
350
Specification
Adsorption face / plane, pad face / flat