Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel long eye bolt
  • Stainless steel long eye bolt
  • Stainless steel long eye bolt

Stainless steel long eye bolt EA638MD-6

by ESCO
5.00 (2)
Item.#
03556113
Mfr.#
EA638MD-6
Package Qty.
1PC
Ship pack of
1
6.77 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
60
Working Load (kg)
50
Dimensions L (mm)
16
Dimensions D (mm)
5
Screw Diameter
M6
Material
SUS304
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lifeline for fixed
5
From Japan
On 2016-11-18 18:16:29
It can be fixed nearly as planned. It plans to buy two later.
This review is about item#3556052.
Hanging bracket
5
From Japan
On 2013-07-29 17:15:34
We are very pleased. Also thank you.
This review is about item#03556113.