Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless steel long eye bolt
  • Stainless steel long eye bolt
  • Stainless steel long eye bolt

Stainless steel long eye bolt EA638MD-8

by ESCO
5.00 (2)
Item.#
03556122
Mfr.#
EA638MD-8
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
60
Working Load (kg)
80
Dimensions L (mm)
18
Dimensions D (mm)
7
Screw Diameter
M8
Material
Stainless steel (SUS304)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For lifting fixation
5
From Japan
On 2016-11-18 18:16:29
Almost fixed as scheduled. We will purchase two later.
This review is about item#3556052.
Hanging metal fittings
5
From Japan
On 2013-07-29 17:15:34
I am very satisfied. Also thank you.
This review is about item#03556113.